Shop All Wall Shelving
Zoro Select
Steel Wire Wall Shelf, 18"D x 36"W x 14"H, Chrome
Mfr # 2HGD3
Zoro # G2539905
original price:
$56.31
18% off
new price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Ventilated
- Width 36"
- Depth 18"
- Height 14"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HGD3
- Zoro # G2539905
- UPC # 190735445419
- Country of Origin Multiple
- Category Wall Shelving
Dimensions
Width | 36" |
Depth | 18" |
Height | 14" |
Overall Height | 14 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Usable Width | 36 in |
Usable Depth | 18 in |
Description
Wire Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Ventilated Shelf Style, 250 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 36 in, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 18 in, Overall Height 14 in, Overall Width 36 in, 250 lb Load Capacity, Brackets, Includes Mounting Hardware Yes, Steel, Adjustable, Silver, Chrome, NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Therma Level Gauge, D 36", 9" Extn, 2"NPT (H-2-36-9-ALLSS)
- KNAPE & VOGT 13 DBL Shelf Bracket (BK-0103-14)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 23 5/8 in L, Red (QSB806RD)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K395)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 48"W x 14"H, Chrome (2HGD4)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 54"H, Chrome (2HGE8)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 48"W x 14"H, Chrome (2HGD5)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 54"H, Chrome (2HGF4)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 54"H, Chrome (2HGF1)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFZ9)
- TRITON PRODUCTS 33 In. W x 63 In. H Modular Single LocBoard Storage System (1785)
- Zoro Select Wall Shelving