Shop All Utility Carts
Zoro Select
Steel Utility Cart with Lipped Metal Shelves, Ergonomic, 2 Shelves, 1,400 lb
Mfr # RSCE1P-2448-2-5PO-95
Zoro # G2142239
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 52 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSCE1P-2448-2-5PO-95
- Zoro # G2142239
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 52 in |
Overall Width | 24 1/2 in |
Top Shelf Height | 35 in |
Shelf Length | 48 in |
Shelf Width | 24 in |
Caster Width | 1 1/4 in |
Handle Height | 37 in |
Caster Dia. | 5 in |
Lip Height | 1-1/2 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 51 7/8 in x 24 1/2 in x 35 in |
Shelf LxW | 48 in x 24 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 24 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 37 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 500 lb., 6" Wheel Dia. (416P24)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040K-14)
- KEYFLEX Liftall Ken100Kx15 Orange Endless 15Ft (KEN100KX15)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 2600 lb. (EN30X6)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-244833-3-4PU-08T)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624482ALU5PUS)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, No Handle, 2 Shelves, 1,200 lb (RIC24362NHNRM4SW8PN95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, (2) Raised, 3 Shelves, 95 lb (ATC332)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH6)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-183040-2-4PU-08T)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3648-2-95)
- Zoro Select Utility Carts