Shop All Utility Carts
Zoro Select
Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,500 lb
Mfr # RSCR244838ALD10SPN95
Zoro # G3335048
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Overall Length 52 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSCR244838ALD10SPN95
- Zoro # G3335048
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 52 in |
Overall Width | 24 1/2 in |
Overall Height | 38 in |
Handle Height | 38 in |
Shelf Width | 24 in |
Top Shelf Height | 34 in |
Caster Width | 2 5/8 in |
Caster Dia. | 10 in |
Shelf Length | 48 in |
Caster Wheel Width | 2 5/8 in |
Shelf LxW | 48 in x 24 in |
Overall LxWxH | 51 7/8 in x 24 1/2 in x 38 in |
Caster Wheel Dia. | 10 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 18 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 38 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Roller Kit (MH4VME910G)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Nylon, Yellow (UU1602NX4)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-2)
- DUTTON-LAINSON Quick Disc, Male/Female, 12V (6385)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF15)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU6PU)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24361DR5PU95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC3-243636-2-8PN-95)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 400 lb (35KT28)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3672-5-95)
- ZORO SELECT Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (EAS-1832-95)
- Zoro Select Utility & Storage Carts