Shop All Strapping Equipment
Zoro Select
Steel Strapping Tensioner, Feed Wheel
Mfr # 9ADJ8
Zoro # G6482926
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel
- For Strapping Width 3/4" to 1-1/4"
- Style Feed Wheel
- Weight 7 lb.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9ADJ8
- Zoro # G6482926
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" to 1-1/4" |
Overall Width | 4 in |
Handle Length | 14 in |
Overall Height | 5 1/2 in |
Min. Strapping Width | 3/4 in |
Overall Length | 17 in |
Fits Strap Width | 3/4 in to 1 1/4 in |
Max. Strapping Width | 1 1/4 in |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 3/4 in to 1 1/4 in, Fits Strap Tensile 1765 to 5530 lb, Tool Seal Type Open Seals, Handle Length 14 in, Tool Weight 7 lb, Tool Tension Capacity 5,530 lb, Tool Style Feedwheel, Tensioner Application High Tensile, Min. Strapping Width 3/4 in, Max. Strapping Width 1 1/4 in, Overall Height 5 1/2 in, Tensioner Type Feedwheel Tensioner, Compatible Seal Type Open Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Desiccant Pak, 1/2 Unit, Pail, PK550 (13850)
- SANFORD Sharpie, PERMANENT PAINT MARKER, EXTRA-BROAD CHISEL TIP, WHITE (35568)
- SAFCO Desktop Organizer, 11-3/4"DX8"H (3271BU)
- EPSON C12C890191 Maintenance Tank (C12C890191)
- ZORO SELECT Steel Strapping Combo Tool, 8 lb. Weight (52YU73)
- ZORO SELECT Plastic Strapping Tensioner, Plastic (2CXN8)
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- ZORO SELECT Polyester Strapping Tensioner, Manual (2CXN2)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP1)
- ZORO SELECT Plastic Strapping Sealer, Manual (16P077)
- ZORO SELECT Plastic Strapping Sealer, Steel (2CXN4)
- Zoro Select Strapping Equipment