Shop All Strapping Equipment
Zoro Select
Steel Strapping Tensioner, Doubl D. Notch
Mfr # 52YU77
Zoro # G7426478
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy Duty
- For Use With Steel
- For Strapping Width 1/2" to 3/4"
- Notch Type Double Down
- For Strapping Thickness 0.020" to 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 52YU77
- Zoro # G7426478
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" to 3/4" |
Max. Strapping Width | 3/4 in |
Min. Strapping Width | 1/2 in |
Handle Length | 12 in |
Overall Height | 5 in |
Fits Strap Width | 1/2 in to 3/4 in |
Overall Length | 15 in |
Overall Width | 3 1/2 in |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile 3205 lb, Handle Length 12 in, Tool Weight 7 lb, Tool Tension Capacity 3,205 lb, Tool Style Feedwheel, Tensioner Application High Strength, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Front View Envelope, Asst, Poly, PK4 (PFX90016)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 9x12, PK50 (80912)
- DUCK BRAND ENVELOPE PADDED 6X9"" PK5 (284691)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (91938)
- ZORO SELECT Plastic Strapping Sealer, Double Down (52YU55)
- ZORO SELECT Steel Strapping Sealer, 0.023" Thickness (52YU66)
- ZORO SELECT Polyester Strapping Tensioner, Manual (2CXN2)
- ZORO SELECT Plastic Strapping Combo Tool, Steel (2CXN7)
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (2CXR3)
- ZORO SELECT Plastic Strapping Tensioner, Plastic (2CXN8)
- GRIP PACK SOLUTIONS Battery Powered Sealer, 1-1/4in.W Strap (800465)
- Zoro Select Strapping