Shop All Strapping Equipment
Zoro Select
Steel Strapping Tensioner, 7.8 lb. Weight
Mfr # 52YU59
Zoro # G7509647
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy Duty
- For Use With Steel
- For Strapping Width 1-1/4"
- Notch Type Double Down
- For Strapping Thickness Up to 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 52YU59
- Zoro # G7509647
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 1-1/4" |
Handle Length | 8 in |
Min. Strapping Width | 1/2 in |
Overall Width | 4 in |
Fits Strap Width | 1/2 in to 1 1/4 in |
Overall Length | 12 in |
Max. Strapping Width | 1 1/4 in |
Overall Height | 6 in |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 1/2 in to 1 1/4 in, Fits Strap Tensile 5530 lb, Tool Seal Type Pusher Seals, Handle Length 8 in, Tool Weight 7 lb, Tool Tension Capacity 5,530 lb, Tool Style Feedwheel Pusher Bar, Tensioner Application High Strength, Min. Strapping Width 1/2 in, Max. Strapping Width 1 1/4 in, Overall Height 6 in, Tensioner Type Feedwheel Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURION Centurion 3.12 in. W X 5.5 in. L Brown Coin Envelopes , 500PK (90102)
- OHAUS Digital Compact Bench Scale 4.4 lb./2kg Capacity (V31XH2)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Black (60112)
- GLOBAL INDUSTRIAL 48 x 36 Magnetic Glass Dry Erase Whiteboard with Markers and Eraser, White (695260)
- ZORO SELECT Plastic Strapping Sealer, Manual (16P077)
- ZORO SELECT Steel Strapping Sealer, Heavy Duty, Single (52YU68)
- ZORO SELECT Strapping Tool Kit, 3/4", Flat Surface (66DK14)
- ZORO SELECT Steel Strapping Combo Tool, 8 lb. Weight (52YU73)
- ZORO SELECT Steel Strapping Sealer, 5/8 in. W (40TP50)
- ZORO SELECT Plastic Strapping Sealer, Heavy Duty (52YU56)
- MIP Steel Strapping Sealer, Side Action (MIP-3100-34)
- Zoro Select Strapping