Shop All Steel Strapping
Zoro Select
Steel Strapping, Steel, 20 mil
Mfr # 3CTW9
Zoro # G2616232
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 0.02 in
- Length 400 ft.
- Includes (2) 200 ft. Coil Of Steel Strapping, 500 Seals, Feed Wheel Tensioner, Dispenser, Sealer And Cutter
- Tensioner No. 3CUN7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CTW9
- Zoro # G2616232
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 400 ft. |
For Strapping Width | 3/4" |
Fits Strap Width | 3/4 in |
Strapping Length | 400 ft |
Details
Item | Steel Strapping Kit |
Thickness | 0.02 in |
Includes | (2) 200 ft. Coil Of Steel Strapping, 500 Seals, Feed Wheel Tensioner, Dispenser, Sealer And Cutter |
Tensioner No. | 3CUN7 |
Application | Flat |
Material | Steel |
Cutter Number | 3CTX3 |
Sealer No. | 3CUP2 |
Strapping Finish | Smooth |
Seal Surface Type | Flat |
Break Strength | 1,765 lb |
Standards | CE |
Kit Applications | High Tensile |
For Use With | Heavy Duty Packaging |
Strapping Wind | Oscillated |
Strapping Seal Type | 500 Open Seals |
Kit Includes | Cutter, Portable Strapping, Sealer, Seals, Tensioner, Tool Box |
Description
Steel Strapping Kit, Kit Includes Cutter, Portable Strapping, Sealer, Seals, Tensioner, Tool Box, Kit Applications High Tensile, Fits Strap Width 3/4 in, Thickness 0.02 in, Break Strength 1,765 lb, Strapping Length 400 ft, Strapping Wind Oscillated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROMM Strapping Sealer, Manual, Standard Duty (A337/19 13.1916)
- AVERY Self-Adhesive Reinforcement Label, PK560 (6734)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 8In (4LT36)
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- ZORO SELECT Steel Strapping, 29 mil, 811 ft. L (3CTU7)
- ZORO SELECT Steel Strapping, 0.020" Thickness (52YU48)
- ZORO SELECT Steel Strapping, 25 mil, 300 ft. L (3CTV2)
- ZORO SELECT Steel Strapping, 20 mil, 1/2 In. W, Steel (3CTW8)
- ZORO SELECT Steel Strapping, 5300 ft. L, Oscillated (52YU51)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P038)
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 3/4"W x 100'L x 0.025" Thick (3425-SS)
- Zoro Select Strapping