Shop All Strapping Equipment
Zoro Select
Steel Strapping Sealer, 7 lb. Weight
Mfr # 52YU70
Zoro # G7509656
original price:
$539.08
14% off
new price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy Duty
- For Use With Steel
- For Strapping Width 1-1/4"
- Notch Type Single
- For Strapping Thickness 0.029" to 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52YU70
- Zoro # G7509656
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 1-1/4" |
Overall Length | 29 in |
Max. Strapping Width | 1 1/4 in |
Fits Strap Width | 1 1/4 in |
Overall Height | 1 3/4 in |
Handle Length | 23 1/4 in |
Min. Strapping Width | 1 1/4 in |
Overall Width | 7 3/4 in |
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Side Action, Fits Strap Width 1 1/4 in, Fits Strap Tensile 5531 lb, Tool Seal Type Open Seals, Tool Joint Type Single Down Notch, Handle Length 23 1/4 in, Tool Weight 7 lb, Tool Tension Capacity 5,530 lb, Tool Style Side Action, Tensioner Application High Strength, Min. Strapping Width 1 1/4 in, Max. Strapping Width 1 1/4 in, Overall Height 1 3/4 in, Compatible Seal Type Open Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- DECKER TAPE PRODUCTS Label, DL1471, MINIMUM TWO PERSON LIFT, 2" X 8" (DL1471)
- ZORO SELECT Shipping Box, 24x12x12 in (55NN12)
- LEXMARK CS331dw Laser Printer (40N9020)
- ZORO SELECT Steel Strapping Sealer, 0.023" Thickness (52YU66)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP1)
- ZORO SELECT Strapping Tool Kit, 5/8", Flat Surface (66DK12)
- ZORO SELECT Steel Strapping Tensioner, Doubl D. Notch (52YU77)
- ZORO SELECT Steel Strapping Sealer, 3 lb. Weight (52YU67)
- ZORO SELECT Plastic Strapping Tensioner, Plastic (2CXN8)
- MIP Plastic Strapping Tensioner, Windlass (MIP-380)
- Zoro Select Strapping Equipment