Shop All Strapping Equipment
Zoro Select
Steel Strapping Sealer, 3 lb. Weight
Mfr # 52YU67
Zoro # G7426435
original price:
$67.96
22% off
new price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel
- Application Heavy Duty
- For Strapping Width 5/8"
- Notch Type Single
- For Strapping Thickness 0.023"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52YU67
- Zoro # G7426435
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" |
Min. Strapping Width | 5/8 in |
Overall Width | 5 in |
Handle Length | 11 1/2 in |
Overall Length | 13 in |
Overall Height | 1 1/2 in |
Fits Strap Width | 5/8 in |
Max. Strapping Width | 5/8 in |
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile 1690 lb, Tool Seal Type Pusher Seals, Tool Joint Type Single Up Notch, Handle Length 11 1/2 in, Tool Weight 3 lb, Tool Tension Capacity 1,690 lb, Tool Style Front Action, Tensioner Application Regular Duty, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Desk Stand Starter Set, 10 Pockets, Gray (TD271)
- ROYAL TONER Toner For MS310 (501H), 5K Pages (50F1H00)
- PAC STRAPPING 1/2 W Serrated Seals, Carton Of 1000 (HSS-4A)
- MELISSA & DOUG Easel Paper Pad, 17" x 20", 50 sheets Per Pad, PK3 (4102)
- ZORO SELECT Strapping Tool Kit, 3/4", Flat Surface (66DK14)
- ZORO SELECT Steel Strapping Sealer, Heavy Duty, Single (52YU68)
- ZORO SELECT Plastic Strapping Sealer, 5/8 In. W (2CXN6)
- ZORO SELECT Steel Strapping Combo Tool, Sealless (52YU75)
- ZORO SELECT Steel Strapping Sealer, Single, Heavy Duty (52YU71)
- ZORO SELECT Plastic Strapping Sealer, Manual (16P077)
- FRANK WINNE & SONS Tarp Strap, 21", PK50 (79195)
- Zoro Select Strapping