Shop All Strapping Equipment
Zoro Select
Steel Strapping Sealer, 0.023" Thickness
Mfr # 52YU66
Zoro # G7426496
original price:
$46.75
5% off
new price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy Duty
- For Use With Steel
- For Strapping Width 1/2"
- Notch Type Single
- For Strapping Thickness 0.023"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52YU66
- Zoro # G7426496
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Min. Strapping Width | 1/2 in |
Overall Width | 5 in |
Fits Strap Width | 1/2 in |
Overall Length | 13 in |
Overall Height | 1 1/2 in |
Handle Length | 11 1/2 in |
Max. Strapping Width | 1/2 in |
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/2 in, Fits Strap Tensile 1350 lb, Tool Seal Type Pusher Seals, Tool Joint Type Single Up Notch, Handle Length 11 1/2 in, Tool Weight 3 lb, Tool Tension Capacity 1,350 lb, Tool Style Front Action, Tensioner Application Regular Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Coin Box, Quarters, 500 Dollar Cap, 1200/CT, Orange PK (ICX94190089)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- FELLOWES Binding, Plas, 1/4, Black, PK100 (52366)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 2", White, 50/Bundle (M632)
- ZORO SELECT Plastic Strapping Sealer, Heavy Duty (52YU56)
- ZORO SELECT Steel Strapping Sealer, 5/8 in. W (40TP50)
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- ZORO SELECT Manual Plastic Strapping Sealer, 1/2 In (2CXN3)
- ZORO SELECT Steel Strapping Sealer, 7 lb. Weight (52YU70)
- ZORO SELECT Steel Strapping Tensioner, Doubl D. Notch (52YU77)
- SIGNODE Steel Strapping Sealer, Front Action (SRC-3423)
- Zoro Select Strapping