Shop All Strapping Equipment
Zoro Select
Steel Strapping, Oscillated, 300 ft. L
Mfr # 52YU52
Zoro # G7426469
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wind Oscillated
- Includes Plastic Tote
- Width 5/8"
- Length 300 ft.
- Coil Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52YU52
- Zoro # G7426469
- Country of Origin United States
- Category Strapping Equipment
Dimensions
Width | 5/8" |
Length | 300 ft. |
Coil Width | 5/8" |
Strapping Width | 5/8 in |
Strapping Length | 300 ft |
Core Size | 2 in Dia |
Core Diameter | 2 in |
Description
Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 5/8 in, Strapping Thickness 0.017 in, Break Strength 1,550 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter 2 in, AAR Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- MOOLAH 36 Count Preformed Assorted Coin Wrappers (729000)
- SHARPIE Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK10 (24415PP)
- VIKAN Rubber Band, Size 1", Gray, PK5 (980188)
- ZORO SELECT Steel Strapping Tensioner, Buckle (52YU54)
- ZORO SELECT Steel Strapping Tensioner, 7 lb. Weight (52YU60)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP2)
- ZORO SELECT Steel Strapping Sealer, 0.023" Thickness (52YU66)
- ZORO SELECT Steel Strapping Combo Tool, 8 lb. Weight (52YU73)
- ZORO SELECT Steel Strapping Sealer, Heavy Duty, Single (52YU68)
- VESTIL Pneumatic Polypropylene Strap Sealer (PN-ST-1)
- Zoro Select Strapping