Shop All Strapping Equipment
Zoro Select
Steel Strapping Combo Tool, 8 lb. Weight
Mfr # 52YU73
Zoro # G8041306
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy Duty
- For Use With Steel
- For Strapping Width 1/2"
- Notch Type Sealless
- For Strapping Thickness 0.017" to 0.023"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 52YU73
- Zoro # G8041306
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Overall Length | 15 in |
Max. Strapping Width | 3/4 in |
Overall Height | 8 in |
Handle Length | 11 in |
Fits Strap Width | 1/2 in to 3/4 in |
Min. Strapping Width | 1/2 in |
Overall Width | 5 in |
Description
Strapping Combo Tool, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile 1350 lb, Tool Joint Type Sealless, Handle Length 11 in, Tool Weight 8 lb, Tool Tension Capacity 1,350 lb, Tool Style Feedwheel, Tensioner Application High Strength, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33360)
- MINIGRIP Reclosable Poly Bag Zipper Seal 24" x 14", 4 mil, Clear, Pk250 (MGRL4P1424)
- BETTER OFFICE PRODUCTS Sticky Notes Variety Set in a Padded Memo Book, 410 Pieces, Small & Mini Sticky Notes (66500)
- WESTWARD Electric Wire Shear, 8 In OAL, 2 1/2 Cut (4YP41)
- ZORO SELECT Manual Plastic Strapping Sealer, 1/2 In (2CXN3)
- ZORO SELECT Plastic Strapping Combo Tool, Steel (2CXN7)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP1)
- ZORO SELECT Steel Strapping Combo Tool, Sealless (52YU75)
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (2CXR3)
- ZORO SELECT Steel Strapping Tensioner, Feed Wheel (9ADJ8)
- ZORO SELECT Steel Strapping, Oscillated, 300 ft. L (52YU52)
- Zoro Select Strapping