Shop All Steel Strapping
Zoro Select
Steel Strapping, 5/8 in.W, 0.023 in., PK12
Mfr # 32TL78
Zoro # G2219920
product price: $1,701.99
/pk 12, $141.83/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$1,701.99
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness 0.023"
- Length 2046 ft.
- Breaking Strength 1690 lb.
- Wind Oscillated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32TL78
- Zoro # G2219920
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 2046 ft. |
Coil Width | 5/8" |
Core Width | 3 in |
Strapping Length | 2,046 ft |
Core Size | 16 in Dia |
Strapping Width | 5/8 in |
Core Diameter | 16 in |
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 5/8 in, Strapping Thickness 0.023 in, Break Strength 1,690 lb, Strapping Length 2,046 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Eel Midnight 3Mm 1Kg (3DEL0129010)
- SHARPIE Peel-Off China Markers, Red, PK12 (2059)
- INNOVERA 15975 Large Display Calculator, Dual Power, 12-Digit LCD Display (IVR15975)
- AMANO Time Clock, Analog Dial & LCD Display (TCX-11/5477)
- ZORO SELECT Steel Strapping, 300 ft. L, Oscillated (52YU47)
- ZORO SELECT Steel Strapping, 29 mil, 200 ft. L (16P043)
- ZORO SELECT Steel Strapping, 1/2 in.W, 0.023 in., PK12 (32TL76)
- ZORO SELECT Steel Strapping, 25 mil, 1569 ft. L (3CTU5)
- ZORO SELECT Steel Strapping, Oscillated, 5300 ft. L (52YU46)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P039)
- VESTIL STEEL STRAPPING 5/8 IN (SS-58-HS)
- Zoro Select Strapping