Shop All Steel Strapping
Zoro Select
Steel Strapping, 5/8 in.W, 0.020 in., PK12
Mfr # 32TL77
Zoro # G2219939
product price: $1,643.99
/pk 12, $137.00/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,643.99
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness 0.020"
- Length 2353 ft.
- Breaking Strength 1470 lb.
- Coil Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32TL77
- Zoro # G2219939
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 2353 ft. |
Coil Width | 5/8" |
Core Size | 16 in Dia |
Strapping Width | 5/8 in |
Strapping Length | 2,353 ft |
Core Width | 3 in |
Core Diameter | 16 in |
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 5/8 in, Strapping Thickness 0.02 in, Break Strength 1,470 lb, Strapping Length 2,353 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Kids Walkie Talkie Set - 2-Pack, Yellow (576552YYK)
- SENCO Air Framing Stapler, 1" Crown, Gauge 16 (PS15XP)
- IRWIN 58666406 Lumber Crayons Yellow (024721664068)
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black (CRD12142)
- ZORO SELECT Steel Strapping, Oscillated, 2310 ft. L (52YU49)
- ZORO SELECT Steel Strapping, 20 mil, 50 ft. L (6LGD9)
- ZORO SELECT Steel Strapping, 23 mil. (16P035)
- ZORO SELECT Steel Strapping Kit, 20 mil, 3/4 In. W (3CUN5)
- ZORO SELECT Steel Strapping, 3/4 in.W, 0.020 in., PK12 (32TL79)
- ZORO SELECT Steel Strapping, 5229 ft. L, 3/8" W (406D84)
- ZORO SELECT Steel Strapping, 3/4 in.W, 0.023 in., PK12 (32TL80)
- Zoro Select Steel Strapping