Shop All Hoist Accessories
Zoro Select
Steel Strapping, 5/8", 20mL, 200 ft. L
Mfr # 43VN02
Zoro # G4582055
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SK58
- Fits Brand PAC Strapping
- Includes Self Dispensing Carton
- For Use With Mfr. Model Number SK58
- Strapping Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43VN02
- Zoro # G4582055
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Strapping Length | 200 ft |
Strapping Width | 5/8 in |
Details
Item | Steel Strapping, 5/8", 20mL, 200 ft. L |
For Use With | SK58 |
Fits Brand | PAC Strapping |
Includes | Self Dispensing Carton |
For Use With Mfr. Model Number | SK58 |
Break Strength | 1,470 lb |
Strapping Thickness | 0.02 in |
Description
Steel Strapping, 5/8 In., 20mL, 200 ft. L, Strapping Width 5/8 in, Strapping Thickness 0.02 in, Break Strength 1,470 lb, Strapping Length 200 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Plyurethane, 6 in, 900 lb, Blu (1NUX4)
- ZORO SELECT Truck Wheel Dolly, L48In (3XKR7)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD348P600GP)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123636SL-Y)
- ZORO SELECT Caster, 4 X 1-1/2 In Swivel (MH2TUL701G)
- ZORO SELECT Pushing Rod (D208E)
- ZORO SELECT Front Wheel (MH21VG4801G)
- ZORO SELECT Shaft, 5/8 x 32 In, 316 SS (32V147)
- ZORO SELECT Steel Strapping, 3/4", 20mL, 200 ft. L (43VN03)
- ZORO SELECT Swivel Caster, Brake (MH21VG4803G)
- HARRINGTON Safety Latch for 3/4 Ton Lever Hoist (L5BA0081071)
- Zoro Select Hoist Accessories