Shop All Steel Strapping
Zoro Select
Steel Strapping, 5229 ft. L, 3/8" W
Mfr # 406D84
Zoro # G2043750
product price: $379.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Key Features
- Width 3/8"
- Thickness 0.015"
- Length 5229 ft.
- Breaking Strength 665 lb.
- Wind Oscillated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 406D84
- Zoro # G2043750
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/8" |
Length | 5229 ft. |
Coil Width | 3/8" |
Strapping Width | 3/8 in |
Strapping Length | 5,229 ft |
Core Width | 3 in |
Core Size | 16 in Dia |
Core Diameter | 16 in |
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 3/8 in, Strapping Thickness 0.015 in, Break Strength 665 lb, Strapping Length 5,229 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Clear, 4PK (15A836)
- GHENT 72"L Display Rail (H72-SS)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL2)
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- ZORO SELECT Steel Strapping Kit, 20 mil, 3/4 In. W (3CUN5)
- ZORO SELECT Steel Strapping, 23 mil, 5/8 In. W (16P034)
- ZORO SELECT Steel Strapping, 20 mil, 2942 ft. L (6LGD7)
- ZORO SELECT Steel Strapping, 2353 ft. L, 20 mil (6LGD6)
- ZORO SELECT Steel Strapping, 300 ft. L, Oscillated (52YU47)
- ZORO SELECT Steel Strapping, 3/4 in.W, 0.023 in., PK12 (32TL80)
- ZORO SELECT Steel Strapping, 15 mil, 300 ft. L (16P036)
- Zoro Select Steel Strapping