Shop All Steel Strapping
Zoro Select
Steel Strapping, 3/4 in.W, 0.023 in., PK12
Mfr # 32TL80
Zoro # G1815390
product price: $1,615.99
/pk 12, $134.67/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,615.99
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 0.023"
- Length 1705 ft.
- Breaking Strength 2025 lb.
- Coil Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32TL80
- Zoro # G1815390
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 1705 ft. |
Coil Width | 3/4" |
Strapping Length | 1,705 ft |
Strapping Width | 3/4 in |
Core Size | 16 in Dia |
Core Width | 3 in |
Core Diameter | 16 in |
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.023 in, Break Strength 2,025 lb, Strapping Length 1,705 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (55VH14)
- SHARPIE Red Chisel Tip Permanent Markers, 12 PK (38202)
- ZORO SELECT 75"x74-1/4" Magnetic, Reversible Steel Whiteboard, Aluminum Frame (44ZC28)
- PAPER MATE Mechanical Pencil, 0.7mm, Asst Barrel, PK2 (1738796)
- ZORO SELECT Steel Strapping, 0.017" Thickness, 3/4" W (52YU50)
- ZORO SELECT Steel Strapping, 20 mil, 300 ft. L (3CTV1)
- ZORO SELECT Steel Strapping, 300 ft. L, Oscillated (52YU47)
- ZORO SELECT Steel Strapping, 25 mil, 300 ft. L (3CTV2)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 106 in L (BFWE-E0820-106-U)
- ZORO SELECT Steel Strapping, 29 mil, 1330 ft. L (3CTU6)
- ZORO SELECT Steel Strapping, 23 mil. (16P035)
- Zoro Select Strapping