Shop All Hoist Accessories
Zoro Select
Steel Strapping, 3/4", 20mL, 200 ft. L
Mfr # 43VN03
Zoro # G4582046
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SK68
- Fits Brand PAC Strapping
- Includes Self Dispensing Carton
- For Use With Mfr. Model Number SK68
- Strapping Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43VN03
- Zoro # G4582046
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Strapping Width | 3/4 in |
Strapping Length | 200 ft |
Details
Item | Steel Strapping, 3/4", 20mL, 200 ft. L |
For Use With | SK68 |
Fits Brand | PAC Strapping |
Includes | Self Dispensing Carton |
For Use With Mfr. Model Number | SK68 |
Strapping Thickness | 0.02 in |
Break Strength | 1,765 lb |
Description
Steel Strapping, 3/4 In., 20mL, 200 ft. L, Strapping Width 3/4 in, Strapping Thickness 0.02 in, Break Strength 1,765 lb, Strapping Length 200 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-18-86-)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 20 ft., 2000 lb. Load Capacity, 20 ft Hoist Lift (SLB200-20)
- CM Latch Kit, No. 5 (45662)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 17.75" x 27.5" - CAPACITY: 330 LBS (TF33)
- ZORO SELECT Binding Chain (MH21VG4802G)
- ZORO SELECT Chain Wheel (MH21VG3801G)
- ZORO SELECT Shaft, 5/8 x 32 In, 316 SS (32V147)
- ZORO SELECT Drain Plug (D149)
- ZORO SELECT Loading Roller (D229E)
- ZORO SELECT Caster, 5 X 1-1/4 In Swivel (MH2TUP301G)
- DAYTON Bottom Hook Assembly (GGS_56904)
- Zoro Select Hoists