Shop All Steel Strapping
Zoro Select
Steel Strapping, 300 ft. L, Oscillated
Mfr # 52YU47
Zoro # G7509540
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness 0.017"
- Length 300 ft.
- Breaking Strength 1275 lb.
- Includes Cardboard Box Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52YU47
- Zoro # G7509540
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 300 ft. |
Coil Width | 1/2" |
Strapping Length | 300 ft |
Strapping Width | 1/2 in |
Core Size | 2 in Dia |
Core Diameter | 2 in |
Description
Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 1/2 in, Strapping Thickness 0.017 in, Break Strength 1,275 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter 2 in, AAR Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- ROYLCO Busy Body Gross Motor Exercise Cards (62012)
- KLEIN TOOLS Bent Trimmer, Plastic Handle, SS Blade, 8-7/8-Inch (G7220K)
- ADIROFFICE 12-Compartment Wood Adjustable Paper Sorter Literature File Organizer, Medium Oak (ADI500-12-MEO)
- ZORO SELECT Steel Strapping, 0.017" Thickness, 3/4" W (52YU50)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 68 in L (BFWE-E0820-068-U)
- ZORO SELECT Steel Strapping, 29 mil, 200 ft. L (16P043)
- ZORO SELECT Steel Strapping, 25 mil, 300 ft. L (3CTV2)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 20 in L (BFWE-E0820-020-U)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P040)
- BAND-IT Stainless Steel Band, 1/2 In. W, 30 mil (GRC144-P400)
- Zoro Select Strapping