Shop All Steel Strapping
Zoro Select
Steel Strapping, 2353 ft. L, 20 mil
Mfr # 6LGD6
Zoro # G1131514
original price:
$1,034.99
5% off
new price: $982.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$982.99
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness 0.02 in
- Length 2353 ft.
- Breaking Strength 1470 lb.
- Includes (1) Coil Of Steel Strapping, Tensioner, Sealer, Seals, Dispenser, Cutting Tool, Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6LGD6
- Zoro # G1131514
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 2353 ft. |
Coil Width | 3" |
Core Width | 3 in |
Strapping Length | 2,353 ft |
Fits Strap Width | 5/8 in |
Fits Core Size | 16 in |
For Core Dia. | 16 in |
Details
Item | Steel Strapping Kit |
Thickness | 0.02 in |
Breaking Strength | 1470 lb. |
Includes | (1) Coil Of Steel Strapping, Tensioner, Sealer, Seals, Dispenser, Cutting Tool, Instructions |
Wind | Oscillated |
Break Strength | 1,470 lb |
For Use With | Heavy Duty Packaging |
Seal Surface Type | Flat |
Strapping Wind | Oscillated |
Kit Applications | High Tensile |
Strapping Finish | Smooth |
Strapping Seal Type | 500 Open Seals |
Kit Includes | Cart, Sealer and Cutter, Seals, Strapping, Tensioner |
Standards | CE |
Description
Steel Strapping Kit, Kit Includes Cart, Sealer and Cutter, Seals, Strapping, Tensioner, Kit Applications High Tensile, Fits Strap Width 5/8 in, Thickness 0.02 in, Break Strength 1,470 lb, Strapping Length 2,353 ft, Strapping Wind Oscillated, For Core Dia. 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Desiccant, Humidity Detection, 29 lb. (1/3PLDES700)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (41218)
- AVERY Hanging File Folder Tabs and Inser, PK20 (6727)
- TAPE LOGIC Tape LogicĀ® Inventory Rectangle Labels, 3" x 4", Fluorescent Yellow, 500/Roll (DL631L)
- ZORO SELECT Steel Strapping, 300 ft. L, Oscillated (52YU47)
- ZORO SELECT Steel Strapping, 23 mil, 1/2 In. W (16P033)
- ZORO SELECT Steel Strapping, 20 mil, 400 ft. L (6LGE0)
- ZORO SELECT Steel Strapping, 29 mil, 811 ft. L (3CTU7)
- ZORO SELECT Steel Strapping Kit, 20 mil, 3/4 In. W (3CUN5)
- ZORO SELECT Steel Strapping, 15 mil, 300 ft. L (16P036)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .020 Gauge x 1,960', Black, 100 Lbs./Coil (SS34020HT)
- Zoro Select Steel Strapping