Shop All Steel Strapping
Zoro Select
Steel Strapping, 20 mil, 2353 ft. L
Mfr # 3CTU3
Zoro # G2926813
product price: $224.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$224.99
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness 0.020"
- Length 2353 ft.
- Breaking Strength 1470 lb.
- Wind MW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CTU3
- Zoro # G2926813
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 2353 ft. |
Core Width | 3 in |
Strapping Width | 5/8 in |
Core Size | 16 in Dia |
Strapping Length | 2,353 ft |
Core Diameter | 16 in |
Details
Item | Steel Strapping |
Thickness | 0.020" |
Breaking Strength | 1470 lb. |
Wind | MW |
Carbon Level | Low Carbon |
Strapping Wind | Oscillated |
ASTM Number | D3953-15 |
Color | Black |
AAR Approved | No |
Break Strength | 1,470 lb |
Heat Treated | Yes |
Mil Thickness | 20 |
Standards | D3953-15 |
Material | Steel |
Strapping Thickness | 0.02 in |
Strapping Application | Standard Duty Steel |
Coil Weight | 100 lb |
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 5/8 in, Strapping Thickness 0.02 in, Break Strength 1,470 lb, Strapping Length 2,353 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Blue Lumber Crayon, 2 PK (DWHT72719)
- WESTINGHOUSE Westinghouse Lighting 7724300 .5 in. X 24 in. White Down Rods (7724300)
- CRAYOLA Crayons, Cello Pack, 4, PK360 (520083)
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- ZORO SELECT Steel Strapping, 0.017" Thickness, 3/4" W (52YU50)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 38 in L (BFWE-E0820-038-U)
- ZORO SELECT Steel Strapping, Steel, 20 mil (3CTW9)
- ZORO SELECT Steel Strapping, 20 mil, 300 ft. L (3CTV1)
- ZORO SELECT Steel Strapping, 29 mil, 1330 ft. L (3CTU6)
- ZORO SELECT Steel Strapping, 23 mil, 1/2 In. W (16P033)
- ZORO SELECT Steel Strapping, 300 ft. L, Oscillated (52YU47)
- Zoro Select Steel Strapping