Shop All Steel Strapping
This Product is Discontinued
Zoro Select
Steel Strapping, 15 mil, 300 ft. L (Discontinued)
Mfr # 16P037
Zoro # G4382996
This Product is Discontinued
Key Features
- Width 1/2"
- Thickness 0.015"
- Length 300 ft.
- Breaking Strength 890 lb.
- Wind RW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16P037
- Zoro # G4382996
- UPC # 190735391327
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 300 ft. |
Coil Width | 1/2" |
Strapping Width | 1/2 in |
Strapping Length | 300 ft |
Core Size | 2 in Dia |
Core Diameter | 2 in |
Description
Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 1/2 in, Strapping Thickness 0.015 in, Break Strength 890 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter 2 in, AAR Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.