Shop All Steel Strapping
Zoro Select
Steel Strapping, 15 mil, 300 ft. L
Mfr # 16P036
Zoro # G4382987
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Thickness 0.015"
- Length 300 ft.
- Breaking Strength 665 lb.
- Wind RW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16P036
- Zoro # G4382987
- UPC # 190735391310
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/8" |
Length | 300 ft. |
Coil Width | 3/8" |
Strapping Width | 3/8 in |
Strapping Length | 300 ft |
Core Size | 2 in Dia |
Core Diameter | 2 in |
Description
Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 3/8 in, Strapping Thickness 0.015 in, Break Strength 665 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter 2 in, AAR Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY1)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56KZ97)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 6" x 9", Clear, 1000/Case (PB3740)
- TAPE LOGIC Labels, "Empty", 6"x6", Black/White, 500 Labels/Roll (DL1298)
- ZORO SELECT Steel Strapping, 20 mil, 50 ft. L (6LGD9)
- ZORO SELECT Steel Strapping, 29 mil, 1330 ft. L (3CTU6)
- ZORO SELECT Steel Strapping, 23 mil, 5/8 In. W (16P034)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P039)
- ZORO SELECT Steel Strapping, 1/2 in.W, 0.020 in., PK12 (32TL75)
- ZORO SELECT Steel Strapping, 0.020" Thickness (52YU48)
- BAND-IT Giant Band, 44 mil, 50 ft. L, 1-1/4 In. W (GRC432)
- Zoro Select Steel Strapping