Shop All Steel Strapping
Zoro Select
Steel Strapping, 1/2 in.W, 0.023 in., PK12
Mfr # 32TL76
Zoro # G2219948
product price: $1,890.99
/pk 12, $157.58/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,890.99
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness 0.023"
- Length 2558 ft.
- Breaking Strength 1350 lb.
- Wind Oscillated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32TL76
- Zoro # G2219948
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 2558 ft. |
Coil Width | 1/2" |
Core Size | 16 in Dia |
Strapping Length | 2,558 ft |
Strapping Width | 1/2 in |
Core Width | 3 in |
Core Diameter | 16 in |
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 1/2 in, Strapping Thickness 0.023 in, Break Strength 1,350 lb, Strapping Length 2,558 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX BLANKET, MOVING, 72X80 STD PK (BOXMB7280S)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Machine Grade Strapping, 3/8"W x 12900'L x 0.021" Thick, 8" x 8" Core, White (38M-25-2212)
- GENERIC Replacement Compatible Toner Cartridge for CANON COMP IMAGECLASS LBP162 CTG-051 (2168C001AA)
- START INTERNATIONAL Replacement Upper/Lower Blade Set For ZCM1000 Tape Dispenser (ZCM1000P254)
- ZORO SELECT Steel Strapping, 29 mil, 811 ft. L (3CTU7)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 68 in L (BFWE-E0820-068-U)
- ZORO SELECT Steel Strapping, 15 mil, 300 ft. L (16P036)
- ZORO SELECT Steel Strapping Kit, 20 mil, 3/4 In. W (3CUN5)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P040)
- ZORO SELECT Steel Strapping, 29 mil, 1330 ft. L (3CTU6)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P042)
- Zoro Select Strapping