Shop All Sheds & Outdoor Storage
Zoro Select
Steel Single Depth Storage Building, Silver
Mfr # STOR-96-G-W-1RH
Zoro # G3481880
product price: $3,882.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$3,882.99
Free 30-Day Returns
Key Features
- Type Shed
- Assembled/Unassembled Unassembled
- Material Steel
- Color Silver
- Outside Height 84.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STOR-96-G-W-1RH
- Zoro # G3481880
- UPC # 691215067638
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 84.75 in |
Inside Height | 78 in |
Inside Depth | 69 in |
Inside Width | 106 in |
Overall Height | 84 3/4 in |
Door Opening Height | 74 in |
Overall Depth | 76 1/2 in |
Overall Width | 109 3/16 in |
Door Opening Width | 45 in |
Outside Length | 76.5 in |
Size | 109.19 in x 76.5 in x 84.75 in |
Interior Width | 8 7/8 ft |
Nominal Exterior Height | 7.1 ft |
Interior Depth | 5 3/4 ft |
Inside WxDxH | 8 7/8 ft x 5 3/4 ft x 6 1/2 ft |
Door Opening HxW | 74 in x 45 in |
Interior Height | 6 1/2 ft |
Inside Length | 8 7/8 ft |
Overall Exterior WxDxH | 9.1 ft x 6.4 ft x 7.1 ft |
Nominal Exterior Depth | 6.4 ft |
Nominal Exterior Width | 9.1 ft |
Description
Outdoor Storage Shed, Gray, Door Opening Height 74 in, Door Opening Width 45 in, Nominal Exterior Depth 6.4 ft, Nominal Exterior Width 9.1 ft, Nominal Exterior Height 7.1 ft, Wall Material Steel, Roof Material Steel, Storage Capacity 409.6 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 5 3/4 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 6 1/2 ft, Interior Width 8 7/8 ft, Includes Floor Yes, Hinged, Number of Doors 1, Roof Design Straight, Method of Construction Bolted
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle (227R)
- ECHO Powerhead, Gas, Cutting 1/4" to 29/32" W (PAS-2620)
- STENS Gas Damper 241-076 For Exmark 116-0027 (241-076)
- WATER RIGHT Garden Hose 25 Ft 500 Series - Black (PSH2-025-BK)
- ZORO SELECT Steel Double Depth Storage Building, Silver (STOR-912-G-W-1RH)
- ZORO SELECT 342 cu ft Steel Outdoor Storage Shed, Beige (13X106)
- ZORO SELECT 342 cu ft Steel Outdoor Storage Shed, Brown (13X107)
- ZORO SELECT 653 cu ft Steel Outdoor Storage Shed, Green (13X117)
- ZORO SELECT 175 cu ft Steel Outdoor Storage Shed, Brown (13X101)
- ZORO SELECT 175 cu ft Steel Outdoor Storage Shed, Green (13X102)
- HONEY-CAN-DO Honey-Can-Do TBL-03758 6 drawer chest ; java brown (TBL-03758)
- Zoro Select Sheds & Outdoor Storage