Shop All Shop Desks
Zoro Select
Steel Shop Desk Stationary
Mfr # 3000RSLF-95
Zoro # G5898789
product price: $807.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$807.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Cabinet Strength Rating Heavy Duty
- Overall Cabinet Width 24"
- Overall Width 36 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3000RSLF-95
- Zoro # G5898789
- UPC # 714334038720
- Country of Origin Mexico
- Category Shop Desks
Dimensions
Overall Cabinet Width | 24" |
Overall Width | 36 1/8 in |
Overall Depth | 24 1/4 in |
Writing Surface Height | 33 1/2 in |
Overall Cabinet Height | 47-5/16" |
Overall Height | 47 3/8 in |
Height (In.) | 47-5/16 |
Width (In.) | 36 |
Depth (In.) | 24 |
Writing Surface Height from Ground | 33 1/2 in |
Description
Shop Desk, Number of Doors 2, Number of Shelves 2, Desk Color Gray, Desk Style Cabinet, Mobility Stationary, Number of Drawers 0, Overall Depth 24 1/4 in, Overall Height 47 3/8 in, Overall Width 36 1/8 in, Writing Surface Height from Ground 33 1/2 in, Writing Surface Slope 0 Degrees , Desk Finish Powder Coated, Desk Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, Red, 11 5/8 in L (30080RED)
- JONES STEPHENS SMALL BUCKET CADDY TRAY (T60104)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672-HD)
- ZORO SELECT Straight Hook, 8", PK10 (787CX6)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX92)
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 1 Cabinet, Gray, 34 1/2 in W x 45 1/8 in D x 30 In H (1W908)
- ZORO SELECT Service Writer, Closed (4TX95)
- ZORO SELECT Stationary File Workstation, 39" Wx55" H (453J53)
- ZORO SELECT Shop Desk, 23" W x 51" H x 20" D, Gray (453F24)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Gray/Gray (20448)
- Zoro Select Shop Desks