Shop All Bungee Cords & Straps
Zoro Select
Steel, PK500
Mfr # 8500065
Zoro # G0213826
product price: $251.99
/pk 500, $0.50/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3 9/64 in
- Accessory Type Bungee Hook
- Overall Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8500065
- Zoro # G0213826
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Size | 3 9/64 in |
Overall Length | 3 1/8 in |
Details
Item | Bungee Hook |
Material | Steel |
Accessory Type | Bungee Hook |
Description
Bungee Hook, Material Steel, Overall Length 3 1/8 in, Product Type Bungee Hook, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Pin, 5 x 34mm (D155)
- INDUSCO Chain, 1/2"x 20ft., Trans G70, w/Grab Hks (23100395)
- ZORO SELECT Repair Kit for MP-24 (2LEE5)
- BULK-STRAP Bulk Webbing, 300ftx1-1/2In, 1800lb (15M17337)
- ZORO SELECT Bungee Cord, Hook, 24 In.L, 5/16 In.D (4HXE2)
- ZORO SELECT Bungee Cord Roll, 300 ft.L, 3/8 In.D (4HXC9)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043701)
- ZORO SELECT Bungee Cord Roll, 250 ft.L, 5/16 In.D (4HXC8)
- ZORO SELECT Bungee Cord, Hook, 18 In.L, 5/16 In.D (4HXD7)
- ZORO SELECT Bungee Cord, Hook, 48 In.L, 3/8 In.D (4HXE1)
- BOXER TOOLS XL Rotating Recessed-Pan Fitting w/D-Ring, Swivels 360 Degrees, 6,000 LBS Zinc Plated, 4PK (RH11/66078)
- Zoro Select Bungee Cords & Straps