Shop All Bungee Cords & Straps
Zoro Select
Steel, PK1000
Mfr # 8500060
Zoro # G0214088
product price: $491.99
/pk 1000, $0.49/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3 9/64 in
- Accessory Type Bungee Hook
- Overall Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8500060
- Zoro # G0214088
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Size | 3 9/64 in |
Overall Length | 3 1/8 in |
Details
Item | Bungee Hook |
Material | Steel |
Accessory Type | Bungee Hook |
Description
Bungee Hook, Material Steel, Overall Length 3 1/8 in, Product Type Bungee Hook, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Blck Plypropyln, 5" x 2", Rolr Brg (P-PB-050X020/050R)
- PEERLESS CHAIN 3/8 G100 ACCOLOY SLING HK, UPC, 592353081 (592353081)
- VESTIL Rubber Speed Hump, 23.5 x 108, Asphalt (RSH-108-24-A)
- CASTERHQ Medium Duty 8"X 2" Green Polyurethane ON Iron Wheel, Swivel Caster (MD8X2PIS4)
- ZORO SELECT 36 in. Hook Bungee Cord Assortment (10-Pack) (4HXF7)
- ZORO SELECT Adjustable Bungee Cord, S-Hook, 36 in.L (4HXC7)
- ZORO SELECT Bungee Cord, Hook, 32 In.L, 3/8 In.D (4HXD8)
- ZORO SELECT Bungee Cord, Hook, 18 In.L, 5/16 In.D (4HXD7)
- ZORO SELECT Bungee Cord, Hook, 13 In.L, 5/16 In.D (4HXD6)
- ZORO SELECT S-Hook, 3/4" W, Black (635771765)
- ROADPRO Stretch Cords, w/Metal Hooks, 10ft., PK4 (RPJS-10)
- Zoro Select Bungee Cords & Straps