Shop All Bin Shelving
Zoro Select
Steel Pick Rack, 36 in W x 61 in H x 12 in D, Gray
Mfr # PR61S
Zoro # G5290004
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 61 in
- Overall Depth 12 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PR61S
- Zoro # G5290004
- Country of Origin Unknown
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 61 in |
Overall Depth | 12 in |
Details
Color | Gray |
Material | Steel |
Item | Pick Rack |
Load Capacity | 500 lb |
Includes | Back Brace, Hardware |
Description
Pick Rack, Includes Back Brace, Hardware, Overall Depth 12 in, Overall Height 61 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Blue, 8 PK (K-QSB107BL-8)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 48"W x 34"H, Chrome (2HGE4)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-201YL)
- QUANTUM STORAGE SYSTEMS Euro Drawer Shelving Closed Unit (CL1839-604RD)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray (CL1875-604GY)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-100RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 6 Shelves, Blue (QSBU-260BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-110RD)
- Zoro Select Bin Racks