Shop All Bung Wrenches
Zoro Select
Steel Pail Opener, 11 In. L
Mfr # PAIL-PAL
Zoro # G1630684
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Material Alloy Steel
- Fits Five Gallon Plastic and Steel Pails
- For Use With Steel And Plastic Pails
- Handle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PAIL-PAL
- Zoro # G1630684
- UPC # 190735456996
- Country of Origin China
- Category Bung Wrenches
Dimensions
Overall Length | 11 in |
Details
Item | Drum Bung Wrench |
Material | Alloy Steel |
Fits | Five Gallon Plastic and Steel Pails |
For Use With | Steel And Plastic Pails |
Handle | Straight |
Color | Gold |
Corrosion Resistant | No |
Non-Sparking | No |
Handle Type | One Piece |
Insulated | No |
Grip Style | Cushion Grip |
Finish | Natural |
Weight | 2 lb |
For Plug/Bung Style | Bung Pattern 4 |
Description
Drum Bung Wrench, For Plug/Bung Style Bung Pattern 4, Overall Length 11 in, Alloy Steel, Natural, Cushion Grip, One Piece, Non-Sparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Heavy Duty F Clamp 200 mm (HDC-200)
- OSG Flat Bottom Drill Bit, 3/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570018711)
- KETT TOOL Shear Housing 60-23 (60-23)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- ZORO SELECT Drum Plug Torque Wrench, 14-1/2 In., Steel (TW268-20/9)
- ZORO SELECT Drum Plug Torque Wrch, 14-1/2in, Cast Iron (RWP-T20)
- CPP USA Buttress Drum Bung NPT Converter (DRM545)
- JONARD TOOLS Can Wrench LB/LS and P-Key Kit (SSK-950)
- SUPERIOR TOOL Wrench Drum Tap (03932)
- DAYTON Drum Wrench, Non Sparking, Aluminum (12F737)
- SCOPENEXT Drum Bung Wrench - Aluminum - Non-Sparking (DW40)
- Zoro Select Wrenches