Shop All Bucket Lids & Accessories
Zoro Select
Steel Pail Lid, Lever Lock, For 1TMH7
Mfr # LID-STL-LL-UN
Zoro # G3710436
original price:
$23.89
12% off
new price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever Lock
- Diameter 12 3/4 in
- Length 12 3/4
- Width 12 3/4 in
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LID-STL-LL-UN
- Zoro # G3710436
- UPC # 190735543566
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 3/4 in |
Length | 12 3/4 |
Width | 12 3/4 in |
Height | 1/2 in |
Overall Diameter | 12 3/4 in |
Width/Diameter | 12 3/4 in Dia. |
Details
Item | Steel Pail Lid |
Type | Lever Lock |
Color | Black |
Material | Steel |
Shape | Round |
Standards | UN 1A1/Y1.5/200 |
For Use With | 1TMH7 |
Lid Type | Gasketed; Lever Lock |
Product Type | Lever Lock |
Accessory Type | Steel Black |
For Container Type | Pail |
Compatible Manufacturer Model Number | PAIL-STL-RI-UN |
Accessory Color | Black |
Spout Included | No |
Description
Steel Pail Lid, Color Black, Compatible Grainger Part Number 1TMH7, Compatible Manufacturer Model Number PAIL-STL-RI-UN, Material Steel, Overall Diameter 12 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards UN 1A1/Y1.5/200, For Container Type Pail, Lid Type Gasketed; Lever Lock, Product Type Lever Lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 5 in H, 12 1/2 in L, Blue (QP1285BL)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-O)
- 80/20 5 Hole Tee Joining Plate (40-4340)
- 80/20 Uv Wire Ties, Black, 11", 50lb., PK100 (2892)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 3/4 in. H (ROP2120CVR-TT-W-S)
- ZORO SELECT Lid, Yellow, Spout w/Tear Tab, 1-3/16 in. H (ROP210CVR0F-TT-Y)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH6 (LID-STL-LL)
- ZORO SELECT Pail Lid, Green, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-GR)
- ZORO SELECT Plastic Pail Lid, Tear Tab, Red, For 34A256 (34A257)
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, White (GA5W)
- Zoro Select Bucket Lids & Accessories