Shop All Bucket Lids & Accessories
Zoro Select
Steel Pail Lid, Black, For Use With 1TMH6
Mfr # LID-STL
Zoro # G0860167
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Diameter 12 5/16 in
- Length 12 5/16 in
- Width 12 5/16 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LID-STL
- Zoro # G0860167
- UPC # 190735411599
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 5/16 in |
Length | 12 5/16 in |
Width | 12 5/16 in |
Height | 1 in |
Overall Diameter | 12 3/8 in |
Width/Diameter | 12 3/8 in Dia. |
Details
Item | Steel Pail Lid |
Type | Standard |
Color | Black |
Material | Steel |
Shape | Round |
Standards | UN 1A1/Y1.5/200 |
For Use With | 1TMH6 |
Compatible Manufacturer Model Number | PAIL-STL-RI |
Spout Included | No |
Accessory Color | Black |
Product Type | Standard |
Lid Type | Gasketed |
Accessory Type | Steel Black |
For Container Type | Pail |
Description
Steel Pail Lid, Color Black, Compatible Grainger Part Number 1TMH6, Compatible Manufacturer Model Number PAIL-STL-RI, Material Steel, Overall Diameter 12 3/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards UN 1A1/Y1.5/200, For Container Type Pail, Lid Type Gasketed, Product Type Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Upright Frame, Bolted, Structural Style, 96 in H, 3 in W, 36 in D, Precaution Blue (BCF3L036096F03PB)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30178YELLO)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Blue (HKL1515(24)-1GS)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, White, Sq (SQ2140WL)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-UN)
- ZORO SELECT Pail Lid, Green, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-GR)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, Red, Square (SQ2140R-L)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Blue (GA5B)
- BASCO Tall Lid for EZ-ET14 Container (EZ-E1AR)
- Zoro Select Bucket Lids & Accessories