Shop All Utility Carts
Zoro Select
Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb
Mfr # LDO-183236-2-ALU-95
Zoro # G6398585
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 39 in
- Overall Width 30 1/2 in
- Material Steel
- Overall Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LDO-183236-2-ALU-95
- Zoro # G6398585
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 39 in |
Overall Width | 30 1/2 in |
Overall Height | 40 in |
Top Shelf Height | 24 in |
Handle Height | 36 in |
Shelf Width | 18 in |
Caster Width | 1 1/4 in |
Lip Height | 1-1/2 in |
Caster Dia. | 5 in |
Shelf Length | 32 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 39 in x 30 1/2 in x 40 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 32 in x 18 in |
Shelf Lip Height | 1-1/2" |
Description
Low-Profile Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 39 in, Overall Width 30 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 13 1/4 in, Shelf Length 32 in, Shelf Width 18 in, Handle Height 36 in, Top Shelf Height 24 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL 7 FT. ALUMINUM TRIPOD, TELESCOPIC, (T3F7)
- DAYTON High Test Chain, 3/8 in., 63 ft. L, 5400 lb (34RZ57)
- USDI Replacement Roller 2.5" OD 60" Between Frame (2.5X11-60)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Aluminum (8088128010)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves (SRSC32016302ALU4PU)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF18)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306066-5-3K-ALD-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC12-2436-2-3.6K-6PU-95)
- NEXEL Chrome Utility Cart w/2 Shelves & Pneumatic Casters, 1200 lb. Cap, 36L x 18W x 42H (1836N2C)
- Zoro Select Utility Carts