Shop All Utility Carts
Zoro Select
Steel Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb
Mfr # LDO-183236-2-95
Zoro # G6908395
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 43 in
- Material Steel
- Overall Width 25 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LDO-183236-2-95
- Zoro # G6908395
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 43 in |
Overall Width | 25 1/2 in |
Overall Height | 34 in |
Caster Dia. | 5 in |
Shelf Width | 18 in |
Shelf Length | 32 in |
Lip Height | 1-1/2 in |
Caster Width | 1 1/4 in |
Top Shelf Height | 24 in |
Handle Height | 36 in |
Overall LxWxH | 43 in x 25 1/2 in x 34 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1-1/2" |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Shelf LxW | 32 in x 18 in |
Shelf Lip Height | 1-1/2" |
Description
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 43 in, Overall Width 25 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 13 1/8 in, Shelf Length 32 in, Shelf Width 18 in, Handle Height 36 in, Top Shelf Height 24 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Door, 22 oz. Coated PVC, 12 ft. H (999-10346)
- DAYTON Wire Rope Clip, U-Bolt, 3/8 In, 304 SS (2VKH7)
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (9CM21)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1832-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC6-1830-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2448-5-95)
- ZORO SELECT Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (EAS-2436-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (OPCP3FS-2436-2-6PU-95)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- Zoro Select Utility Carts