Shop All Utility Carts
Zoro Select
Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb
Mfr # LIC-2436-2-8SPN-95
Zoro # G9956037
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Key Features
- Overall Height 51 1/2 in
- Overall Length 63 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LIC-2436-2-8SPN-95
- Zoro # G9956037
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 51 1/2 in |
Overall Length | 63 1/2 in |
Overall Width | 30 1/2 in |
Lip Height | Flush |
Shelf Width | 24 in |
Overall Depth | 39" |
Caster Width | 2 1/4 in |
Caster Dia. | 8 in |
Shelf Length | 36 in |
Handle Height | 39 3/4 in |
Caster Wheel Width | 2 1/4 in |
Caster Wheel Dia. | 8 in |
Shelf LxW | 36 in x 24 in |
Overall LxWxH | 63 1/2 in x 30 1/2 in x 51 1/2 in |
Description
Low-Profile Instrument Cart with Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 63 1/2 in, Overall Width 30 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non-Slip Vinyl Matting, Handle Height 39 3/4 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Glass Mirror (3714RG)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-2436A)
- CAMPBELL CHAIN & FITTINGS 4/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Reel (T0744027)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624482ALU5PUS)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-ALU-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ4)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4824-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-304860-4-6PH-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-244836-2-5K-95)
- METRO Utility Cart, Wire, 2 Shelves, 375 lb (MW605)
- Zoro Select Utility & Storage Carts