Shop All Wall Mount Hooks
This Product is Discontinued
Zoro Select
Steel Hook, Red Vinyl Coated, 1/2 In L (Discontinued)
Mfr # 4ERW2
Zoro # G0631714
This Product is Discontinued
Key Features
- Fastening Method Nail In
- Points Per Hook 2
- Number of Hooks 2
- Basic Hook Material Steel
- Hook Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4ERW2
- Zoro # G0631714
- UPC # 190735505090
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 1/2 in |
Hook Base Width | 2 1/8 in |
Overall Length | 1/2 in |
Details
Hook Item | Double Point Hook |
Fastening Method | Nail In |
Points Per Hook | 2 |
Number of Hooks | 2 |
Basic Hook Material | Steel |
Hook Finish | Zinc |
Working Load Limit | 10 lb |
Projection | 5 7/8 in |
Color | Red |
Finish | zinc plated |
Material | Vinyl Coated Steel |
Item | Nail In Hook |
Hook Type | Utility |
Points per Hook | 2 |
Description
Double Point Hook, Fastening Method Nail In, Points per Hook 2, Number of Hooks 2, Basic Hook Material Steel, Hook Finish Zinc, Working Load Limit 10 lb, Hook Height 1/2 in, Hook Base Width 2 1/8 in, Projection 5 7/8 in, Red, Overall Length 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.