Shop All Wall Mount Hooks
Zoro Select
Steel Hook, Orange Vinyl Coated, 9 In L
Mfr # 4ERV9
Zoro # G0351653
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Nail In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ERV9
- Zoro # G0351653
- UPC # 190735505076
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 8 3/8 in |
Hook Base Width | 1 in |
Overall Length | 9 in |
Width | 1" |
Length | 9" |
Details
Hook Item | Single Point Hook |
Fastening Method | Nail In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Zinc |
Working Load Limit | 40 lb |
Projection | 6 1/4 in |
Color | Orange |
Hook Type | Utility |
Item | Nail In Hook |
Finish | Zinc Plated |
Material | Vinyl Coated Steel |
Type | Vinyl Coated |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Working Load Limit 40 lb, Hook Height 8 3/8 in, Hook Base Width 1 in, Projection 6 1/4 in, Orange, Overall Length 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H White Birch Rope Split Post (P3S-WB)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 15" L, 15" W (BULK-PS-EPTFE-61)
- STERLING SEAL & SUPPLY 114 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A114X1000)
- EQUIPMENT LOCK CO Equipment Lock Co. Cargo Door Lever Lock Keyed Alike, (CDLL-KA)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 6 7/8 In L (4ERW1)
- ZORO SELECT Utility Hook, Vinyl, 7/8 in. H (49GV57)
- ZORO SELECT Hook, Stl, 7-5/8 in H, Wht, 50 lb Load Limit (39DL13)
- ZORO SELECT Hook, Stl, 7-5/8x6-1/2in, 50 lb. Load Limit (39DL12)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5-1/2 In. L (4ERV7)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- JIFRAM EXTRUSIONS Jifram Extrusions 01100679 Easy Living Easy Wall Bag of Six 4 in. 45 Degree Black Metal Slatwall Hooks with Stabalizer & Double Hook Clips (1100679)
- Zoro Select Wall Mount Hooks