Shop All Arc Welder Accessories
Zoro Select
Steel Ground Clamp 500A, Jaw Open 2ln
Mfr # 19N766
Zoro # G4553875
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Characteristics Steel With Braided Copper Shunt
- Type Arc Welder, 3/0 Cable Connection
- Amps 500 A
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N766
- Zoro # G4553875
- UPC # 190735397336
- Country of Origin India
- Category Arc Welder Accessories
Dimensions
Overall Height | 4 in |
Overall Width | 1.2 in |
Overall Length | 9.5 in |
Clamp Height | 4 in |
Thread Diameter | 5/16 in |
Throat Depth | 3 3/8 in |
Description
Ground Clamp, Maximum Current 500 A, Compatible Cable Gauge (Maximum) 3/0 AWG, Compatible Cable Gauge (Minimum) 1/0 AWG, Maximum Jaw Opening 2 in, Throat Depth 3 3/8 in, Clamp Body Material Steel, Cable Connection Type Braided Copper Shunt, Clamp Connection Material Brass, Clamp Height 4 in, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Flat Plates, Pipe, Round, Features High-Tensile Spring to Grip Tight, Non-Conductive Yes, Overall Height 4 in, Overall Length 9.5 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, Weld Wire, 0.035"x44lb Spool (ER70S3-035-44)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W, Middle Material: Fiberglass Insulation (15A77)
- FORNEY Forney Industries 48571 Super Sil Flo Brazing Rod - 0.2 lb. (780245)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-320-6)
- ZORO SELECT Brass Ground Clamp 600A, 1 1/2ln (19N769)
- ZORO SELECT Ground Clamp 700A, Jaw Open 2ln (19N771)
- ZORO SELECT Welding Cable Connector, Male 2MPC1 (1UYF6)
- ZORO SELECT Brass Ground Clamp 400A, 1 1/2ln (19N768)
- ZORO SELECT Welding Cable Connector, Male/Female 4MPC (1UYF8)
- ZORO SELECT Welding Cable Connector, Female 2MPC1 (1UYF7)
- AMERICAN TORCH TIP Electrode, PK5 (120926ATTC)
- Zoro Select Arc Welder Accessories