Shop All Arc Welder Accessories
Zoro Select
Steel Ground Clamp 200A, Jaw Open 1/2ln
Mfr # 19N765
Zoro # G4603767
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Amps 200 A
- Characteristics Steel With Braided Copper Shunt
- Features High-Tensile Spring to Grip Tight
- Overall Length 6.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N765
- Zoro # G4603767
- UPC # 190735397329
- Country of Origin India
- Category Arc Welder Accessories
Dimensions
Overall Length | 6.7 in |
Overall Height | 3.1 in |
Overall Width | 1.2 in |
Throat Depth | 2 1/4 in |
Thread Diameter | 5/16 in |
Clamp Height | 3 1/8 in |
Description
Ground Clamp, Maximum Current 200 A, Compatible Cable Gauge (Maximum) 3 AWG, Compatible Cable Gauge (Minimum) 5 AWG, Maximum Jaw Opening 1 1/2 in, Throat Depth 2 1/4 in, Clamp Body Material Steel, Cable Connection Type Braided Copper Shunt, Clamp Connection Material Steel, Clamp Height 3 1/8 in, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Flat Plates, Pipe, Round, Features High-Tensile Spring to Grip Tight, Non-Conductive Yes, Overall Height 3.1 in, Overall Length 6.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMESTEAD Nut Cga-510 500 Psi (HO443055)
- SMITH EQUIPMENT Flow Gauge Regulator, Single Stage, CGA-580, 50 cfh, Use With: Argon (31-50-580-6)
- OATEY SOLDER LEAD FREE 8OZ SILVER (23000)
- ZORO SELECT Light/Med Duty Oxy Regulator CGA540 (RO100B)
- ZORO SELECT Welding Cable Connector, Female 2MPC1 (1UYF7)
- ZORO SELECT Steel Ground Clamp 500A, Jaw Open 2ln (19N766)
- ZORO SELECT Ground Clamp 800A, Jaw Open 3 1/4ln (19N772)
- ZORO SELECT Ground Clamp, 300 A, Use w/Arc Welder (1UYF3)
- ZORO SELECT Electrode Holder, 250 A, Use w/Arc Welder (1UYE7)
- ZORO SELECT Ground Clamp, 200 A, Use w/Arc Welder (1UYE9)
- HOT SHOT 32 oz Stiction Eliminator (HO324102)
- Zoro Select Arc Welder Accessories