Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Coupling 1/4 In, FNPT, PK10
Mfr # 5RKZ5
Zoro # G2340129
product price: $11.55
/pk 10, $1.16/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKZ5
- Zoro # G2340129
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4"-18 |
Pipe Size (Fittings) | 1/4"-18 |
Hex Size | 3/4" |
Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4 in -18 |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Pipe Size | 1/4 in x 1/4 in |
Thread Size | 1/4-18 |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Coupling, Carbon Steel, Zinc Plated, 12L14, Class 150, 1/4 in, Female, NPT, 18, 1/4 in -18, 1/4 in, Female, NPT, 18, 1/4 in -18, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 1-1/4"x3/4", 150,304, Thrd (4381031190)
- DELTA Delta Baseplate - 500 Series Faucets (RP17445)
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-6HDPE)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 2" Pipe Size (BULK-PF-180)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 2in. (4000300771)
- ZORO SELECT Cap, Carbon Steel, 1659 psi (080-050-000)
- ZORO SELECT Steel Adaptor 1X3/4 In, MP x FP Expander (5RLC9)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 2in. (4001300171)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/8" (4308000800)
- Zoro Select Carbon Steel Pipe Fittings