Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Coupling 1 In, FNPT, PK2
Mfr # 5RKZ9
Zoro # G2340095
product price: $9.25
/pk 2, $4.63/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKZ9
- Zoro # G2340095
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1"-11-1/2 |
Hex Size | 1-41/64" |
Pipe Size (Fittings) | 1"-11-1/2 |
Pipe Size | 1 in |
Fitting Thread Size A | 1 in -11 1/2 |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Thread Size B | 1 in -11 1/2 |
Description
Coupling, Carbon Steel, Zinc Plated, 12L14, Class 150, 1 in, Female, NPT, 11 1/2, 1 in -11 1/2, 1 in, Female, NPT, 11 1/2, 1 in -11 1/2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized Cross (6KJ43)
- TOTO Ultramax II 1.28 GPF One-Piece Elongated Toilet with Right Hand Lever, Seat Included, White (MS604124CEFRG#01)
- ZSI Cushion Clamp Clamp, 1 In Wall, 7/8 In (UX7810)
- GROHE Universal Pull Out Spray Super Steel (46710DC0)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 6" Pipe Size (BULK-PF-200)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-022-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-012)
- ZORO SELECT Cap, Carbon Steel, 2459 psi (081-050-000)
- ZORO SELECT Cap, Carbon Steel, 1659 psi (080-050-000)
- ZORO SELECT Adapter, 1 in. x 1/2 in., MSW x FNPT (1983009301)
- Zoro Select Carbon Steel Pipe Fittings