Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Coupling 1-1/4 In, FNPT, PK2
Mfr # 5RLA0
Zoro # G7008382
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLA0
- Zoro # G7008382
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Hex Size | 2" |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Thread Size | 1-1/4-11-1/2 |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Thread Size B | 1 1/4 in -11 1/2 |
Fitting Thread Size A | 1 1/4 in -11 1/2 |
Description
Coupling, Carbon Steel, Zinc Plated, 12L14, Class 150, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in -11 1/2, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in -11 1/2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lf5300A 1/2" 0121627 Poppet Type (LF5300A)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 19 PSI (AFL00019)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT, Microns: 20 (155656-75)
- T&S BRASS Spring - Pre-Rinse Unit For - Part# Ts000888-45 (TS000888-45)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 3/4in. (150770350271)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2583 psi (012-022-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-030-000)
- ZORO SELECT Hex Nipple 3/4", PK5 (5RLA8)
- ZORO SELECT Run Tee, Carbon Steel, 9/16-18, JIC, PK2 (5RLN2)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-060)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1/2in. (1000300771)
- Zoro Select Fittings