Shop All Napkin Dispensers
Zoro Select
Steel, Color Black, 150, Napkin Dispenser
Mfr # H900BKGR
Zoro # G3433805
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Countertop
- Napkin Fold Type Tall Fold
- Dispenser Material Stainless Steel
- Dispenser Color Black
- Napkin Dispenser Capacity 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H900BKGR
- Zoro # G3433805
- UPC # 759376113806
- Country of Origin China
- Category Napkin Dispensers
Dimensions
Depth | 4 in |
Width | 3 3/4 in |
Napkin Size | 3 1/2 in x 6 7/8 in |
Height | 7 1/2 in |
Napkin Dispenser Dimensions | 7 1/2 in x 3 3/4 in x 4 in |
Description
Napkin Dispenser, Depth 4 in, Dispenser Material Stainless Steel, Height 7 1/2 in, Mounting Countertop, Napkin Dispenser Capacity 150, Napkin Fold Type Tall Fold, Product Series H900, Product Type Napkin Dispenser, Standards Not Applicable, Use Napkin Number 409892, Width 3 3/4 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Dispenser Color Black, FSC Certified No, Napkin Size 3 1/2 in x 6 7/8 in, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTGUARD Pot Holder, 500F Capacity, Terry, PK12 (802TF)
- WHIRLPOOL Door Spring (3368999)
- CMA DISH MACHINES Door Stop Undercounter Parall (04517.15)
- STERO Tube, Squeeze (0P-681005)
- ZORO SELECT Steel, Color Chrome, 150, Napkin Dispenser (H900XGR)
- ZORO SELECT Plastic, Color Black, 200, Napkin Dispenser (H4005TBKGR)
- ZORO SELECT Steel, Color Black, Chrome, 170, Dispenser (H4001XCGR)
- DIXIE Plastic, Color Black, 500, Napkin Dispenser (54510A)
- ESSITY X806E, XPRESSNAP FIT INTERFOLD DISPENSER NAPKINS, 2-PLY, 6.5 X 8.39, NATURAL, 120PK (DX806E)
- SAN JAMAR Dispenser, Napkin, Tall, Chrome (SAN H900X)
- DIXIE Plastic, Color Black, 1000, Dispenser (54550A)
- Zoro Select Napkin Dispensers