Shop All Folding Chairs
Zoro Select
Steel Chair with Vinyl Padded, Gray
Mfr # 4GE54
Zoro # G1135267
original price:
$32.20
14% off
new price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Frame Color Gray
- Back Material Vinyl
- Arm Style No Arm
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4GE54
- Zoro # G1135267
- UPC # 190735509685
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Depth | 20 1/8 in |
Seat Height | 17 1/2 in |
Overall Width | 18 1/4 in |
Overall Height | 30 1/4 in |
Details
Item | Folding Chair |
Seat Color | Gray |
Seat Material | Vinyl |
Frame Color | Gray |
Back Material | Vinyl |
Arm Style | No Arm |
Frame Material | Steel |
Weight Capacity | 300 lb |
Back Color | Gray |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cushion Thickness | 1 in |
Style | Folding Chair |
Description
Folding Chair, Overall Height 30 1/4 in, Overall Width 18 1/4 in, Overall Depth 20 1/8 in, Seat Height 17 1/2 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Cushion Thickness 1 in, Arm Style No Arm, Weight Capacity 300 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Stool, Medical, Bk (MTS01EA11)
- VOLLRATH Heater Cast 800W, 120V (44287-1)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-GREY-GG)
- REGISTRY Alarm Clock, (HC1)
- ZORO SELECT Steel Chair with Vinyl Padded, Beige (2W158)
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- ZORO SELECT Steel Folding Chair, Beige (1W985)
- ZORO SELECT Folding Chair, Steel, Black, 300 lb. (13V423)
- ZORO SELECT Folding Chair, Steel, Blue, 300 lb. (13V424)
- ZORO SELECT Folding Chair, Blow Molded, White (4NHN5)
- FLASH FURNITURE Ladder Back Mahogany Wood Restaurant Chair, Burgundy Vinyl Seat, PK2 (2-XU-DGW0005LAD-MAH-BURV-GG)
- Zoro Select Folding Chairs