Shop All Folding Chairs
Zoro Select
Steel Chair with Fabric Seat/Back, Beige
Mfr # 2W957
Zoro # G6187011
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Material Fabric
- Arm Style No Arm
- Frame Material Steel
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2W957
- Zoro # G6187011
- UPC # 190735455883
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 32 1/4 in |
Seat Height | 19 3/4 in |
Overall Depth | 20 1/2 in |
Overall Width | 18 1/2 in |
Details
Item | Folding Chair |
Seat Color | Beige |
Seat Material | Fabric |
Frame Color | Beige |
Back Material | Fabric |
Arm Style | No Arm |
Frame Material | Steel |
Weight Capacity | 300 lb |
Back Color | Beige |
Cushion Thickness | 1 in |
Style | Folding Chair |
Description
Folding Chair, Overall Height 32 1/4 in, Overall Width 18 1/2 in, Overall Depth 20 1/2 in, Seat Height 19 3/4 in, Seat Color Beige, Back Color Beige, Frame Color Beige, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Cushion Thickness 1 in, Arm Style No Arm, Weight Capacity 300 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- MONARCH SPECIALTIES Artificial Plant, 35" Tall, Eucalyptus Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9562)
- ZORO SELECT Padded Folding Chair, Gray/Beige, 300 lb. (13V426)
- ZORO SELECT Folding Chair, Blue/Gray, 300 lb. (13V427)
- ZORO SELECT Padded Folding Chair, Gray, 300 lb. (13V428)
- ZORO SELECT Steel Chair with Vinyl Padded, Beige (2W158)
- ZORO SELECT Steel Chair with Vinyl Padded, Gray (4GE54)
- ZORO SELECT Steel Folding Chair, Beige (1W985)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2301)
- Zoro Select Seating