Shop All Crowd Control Post & Ropes
Zoro Select
Steel Cart, for up to 12 Stanchions
Mfr # U2509
Zoro # G2633029
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Stanchion
- Large Wheels Smooth-rolling, large 5" polyurethane wheels
- Compact Design Takes up less storage space
- Compatible With 12 USW steel or Trek/Sentry QS stanchions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U2509
- Zoro # G2633029
- UPC # 754806236971
- Country of Origin China
- Category Crowd Control Post & Ropes
Details
Item | Stanchion Cart |
For Use With | Stanchion |
Large Wheels | Smooth-rolling, large 5" polyurethane wheels |
Compact Design | Takes up less storage space |
Compatible With | 12 USW steel or Trek/Sentry QS stanchions |
Description
Stanchion Cart, Product Type Control Stanchion Cart, For Use With Stanchion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (3BA46)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 4XL, 11" L, Brown (9210-4X)
- ANSELL 24" Chemical Resistant Gloves, PVC, 9, 1 PR (23-201)
- CSL Stanchion BeltHead, BlkSteel, 9.5 ft. Belt (5524-BLK)
- ZORO SELECT 2 in S-Hook - White, Acetal, 10 pk (50301-10)
- ZORO SELECT Barrier Post, 40 In. H, Yellow, PK6 (80944)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Yellow Plastic Chain (30002-50)
- ZORO SELECT Barrier Post Kit, 40" H, Wht, Plastic Post (71101-6)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- ZORO SELECT Barricade, 2 Panel, 72 In Length, Yellow (3UTN8)
- BANNER STAKES PLUS Barrier System, Plastic, Red (PL4096)
- Zoro Select Crowd Control Post & Ropes