Shop All Mobile Workbenches & Workstations
Zoro Select
Steel Cart, 1200 Lbs, 4 Shelves
Mfr # PSD-2430-4-95
Zoro # G0454399
product price: $363.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$363.99
Free 30-Day Returns
Key Features
- Width 30"
- Height 55-3/4"
- Overall Length 24 in
- Workbench/Work Table Type Workstations Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PSD-2430-4-95
- Zoro # G0454399
- UPC # 714334051880
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 30" |
Height | 55-3/4" |
Overall Length | 24 in |
Overall Height | 56 in |
Overall Width | 30 in |
Caster Dia. | 5" |
Shelf Length | 30 in |
Shelf Width | 24 in |
Work Surface Height | 36 in |
Depth | 24" |
Caster Width | 1-1/4" |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 24 in x 30 in x 56 in |
Shelf LxW | 30 in x 24 in |
Description
General Purpose Steel Mobile Workstation, Assembled/Unassembled Assembled, Bottom Shelf Lip Height 1 1/2 in, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Standard Steel Drum Cradles, CW-10 (240022)
- ZORO SELECT Drum Deheader, Steel, Ergonomic Handle (272018)
- ZORO SELECT Workbench Top, Hardwood, 36x60x1-3/4 (3MKC3)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200RED)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- ZORO SELECT Desk, Rolling (1DE91)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-CH)
- Zoro Select Mobile Workbenches & Workstations