Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Bushing 3/4X3/8 In, 150, PK5
Mfr # 5RLD7
Zoro # G2339946
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RLD7
- Zoro # G2339946
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4"-14 x 3/8"-18 |
Pipe Size (Fittings) | 3/4"-14 x 3/8"-18 |
Pipe Size | 3/4 in, 3/8 in |
Fitting Pipe Size | 3/4 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Thread Size | 3/4-14 x 3/8-18 |
Fitting Thread Size A | 3/4 in -14 |
Fitting Thread Size B | 3/8 in -18 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Bushing, Carbon Steel, Zinc Plated, 12L14, Class 150, 3/4 in, Male, NPT, 14, 3/4 in -14, 3/8 in, Female, NPT, 18, 3/8 in -18, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX 75x50 WHT Sill Sealer (CF70550)
- ZORO SELECT 2" x 1-1/2" FNPT 304 SS Reducing Coupling (40RC111N020112)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 2 (793LT7)
- ZORO SELECT Half Coupling, 316 SS, 1/4", Class 150 (ZUSA-PF-7526)
- ZORO SELECT Cap, Carbon Steel, 2932 psi (081-032-000)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2806 psi (012-012-000)
- ZORO SELECT Steel Bushing 1X3/8 In, 150, PK5 (5RLD9)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 3422 psi (093-020-012)
- ZORO SELECT Adapter, 2 in. x 3/4 in., MSW x FNPT (3963009301)
- ZORO SELECT Lap Joint, Carbon Steel, 740 psi (351-010-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 4373 psi (091-011-003)
- Zoro Select Carbon Steel Pipe Fittings