Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Bushing 3/4X1/4 In, 150, PK5
Mfr # 5RLD6
Zoro # G2339955
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RLD6
- Zoro # G2339955
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4"-14 x 1/4"-18 |
Pipe Size (Fittings) | 3/4"-14 x 1/4"-18 |
Pipe Size | 1/4 in, 3/4 in |
Fitting Thread Size B | 1/4 in -18 |
Thread Size | 3/4-14 x 1/4-18 |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 3/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Thread Size A | 3/4 in -14 |
Description
Bushing, Carbon Steel, Zinc Plated, 12L14, Class 150, 3/4 in, Male, NPT, 14, 3/4 in -14, 1/4 in, Female, NPT, 18, 1/4 in -18, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" x 1/2" NOM FTG x C Copper Flush Bushing (618 1x1/2)
- KIPP Vent Screw With Air Filter D1=M18X1, 5, Form:B Thermoplastic, Without Dipstick, D=41 (K0457.2411815)
- ANVIL 1/4" FNPT Galvanized Cross (0311069405)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-648)
- ZORO SELECT Adapter, 2 in. x 3/4 in., MSW x FNPT (3963009301)
- ZORO SELECT Steel Adaptor 3/8X1/4 In, 150, PK5 (5RLC3)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2806 psi (090-012-011)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2751 psi (011-040-000)
- ZORO SELECT Adapter, 1 in. x 1/2 in., MSW x FNPT (1983009301)
- ZORO SELECT Hex Nipple 1/4In, PK10 (5RLA3)
- PARKER Hex Nipple, 1/2in. x 3/8in., NPT, 7000 psi (8-6 MHN-S)
- Zoro Select Fittings