Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Bushing 1X1/2 In, 150, PK5
Mfr # 5RLE0
Zoro # G6633523
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"-11-1/2 x 1/2"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RLE0
- Zoro # G6633523
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1"-11-1/2 x 1/2"-14 |
Pipe Size (Fittings) | 1"-11-1/2 x 1/2"-14 |
Pipe Size | 1 in, 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in |
Thread Size | 1"-11-1/2 x 1/2-14 |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Thread Size A | 1 in -11 1/2 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Thread Size B | 1/2 in -14 |
Description
Bushing, Carbon Steel, Zinc Plated, 12L14, Class 150, 1 in, Male, NPT, 11 1/2, 1 in -11 1/2, 1/2 in, Female, NPT, 14, 1/2 in -14, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female x Male Adapter, Brass, 3/4 in (222P-12-12)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 160 (82612)
- ZORO SELECT 1/4" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNB1)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-10-6)
- ZORO SELECT Reducing Tee, Carbon Steel, 2374 psi (053-060-032)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2097 psi (091-080-030)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-040-000)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 2in. (4000300771)
- ZORO SELECT Elbow 45 deg, Low Temp Steel, FNPT, 1in. (2000300371)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- PARKER Hex Head Plug, Steel, 1" Pipe Size, MNPT (1 HP-S)
- Zoro Select Fittings